Beli belt sander grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  2. SP AIR Belt Sander
    Mulai

    Rp4.099.900

    SP AIR Belt Sander
    Deskripsi:
    Color stripping, deburring, rust removal, polishing, etc. in narrow places
    atribut:
    • Mass (kg): 0.8
    • Belt Dimension (mm): 10x330, 12x330
    • Screw Size: PT1 / 4
    • Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
    • Overall Length (mm): 275
    • Belt Speed (m/minute): 1100
    • Maximum Rotation Speed (rpm): 16000
    • TRUSCO Number: 469-0681
  3. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.199.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  4. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  5. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  6. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.699.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  7. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  8. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    69%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  9. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  10. Makita Belt Sander
    Mulai

    Rp3.499.900

  11. JET Mill Drill
    Mulai

    Rp179.999.900

    JET Mill Drill
    atribut:
    • Frequency (Hz): 60
    • Phase: 1
    • Power Source: Corded
    • Spindle: R8
    • Spindle Taper: R8
  12. NITTO KOHKI Belton CL Type
    Mulai

    Rp6.999.900

    NITTO KOHKI Belton CL Type
    atribut:
    • Working Pressure (MPa): 0.6 [6kgf/cm2)
  13. KYOCERA Sander
    Mulai

    Rp659.900

    KYOCERA Sander
    Deskripsi:
    KYOCERA - Mesin amplas genggam AS-350 adalah produk yang diproduksi dengan teknologi canggih modern berstandar internasional. Produk ini memiliki sistem penjepitan yang mudah dan kuat. Cakram amplas, bantalan dan kaki getar dibangun dengan kokoh untuk efisiensi pengguna maksimum.KYOCERA - Mesin amplas tangan AS-350 dilengkapi dengan grip karet lembut berkualitas tinggi, elastisitas yang baik, dan ergonomi yang wajar untuk membantu Anda bekerja dalam waktu lama terus menerus tanpa kelelahan dan rasa sakit pada pergelangan tangan.Ketinggian mesin dirancang secara optimal, hanya dalam jangkauan pengguna, menghadirkan rasa keseimbangan, mudah untuk mengontrol pengoperasian mesin selama bekerja. Ini adalah alat yang dirancang untuk meningkatkan perlindungan tangan dan sendi pengguna.KYOCERA - Mesin amplas genggam AS-350 memiliki kapasitas hingga 190W, dapat beroperasi terus menerus dalam waktu lama, memberikan performa bertenaga, paling optimal dalam pengamplasan, pemolesan dan pencerah area. permukaan kasar, warna gelap cepat dan efektif, pasti produk akan menjadi penolong yang hebat untuk menghemat waktu dan tenaga.KYOCERA - Mesin amplas genggam AS-350 juga biasa digunakan untuk pekerjaan pengamplasan untuk menghilangkan lapisan lama seperti cat, pernis atau noda. Mesin ini juga bekerja dengan baik pada material seperti serat kaca dan komposit.
  14. BOSCH Slide Mitre Saw
    Mulai

    Rp8.399.900

    BOSCH Slide Mitre Saw
    atribut:
    • Bevel Adjustments: 45°L / 45°R
    • Blade Bore Diameter (mm): 25.4
    • Cutting Capacity (mm): 90x310 (0°); 90x210 (Miter 45°); 45x310 (45° tilt)
    • Dimensions (mm): )574x779x645 (LxWxH)
    • Miter Adjustments: 47°L / 52°R
    • No Load Speed (rpm): 4800
    • Part Number: 0601B530K0
    • Rated Input Power (W): 1800
    • Saw Blade Diameter (mm): 254
  15. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp2.299.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  16. EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Mulai

    Rp97.900

    EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Deskripsi:
    For polishing work
    atribut:
    • Abrasive: AA
    • Belt Speed (m/s): About 3.3 (200m/min)
    • Belt (WxL) (mm): About 76x457
  17. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  18. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  19. DCA Belt Sander
    Mulai

    Rp959.900

  20. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
Daftar Harga belt sander grinder Terbaru November 2026
DAYTON Belt Grinding & Sanding MachineRp14.999.900
SP AIR Belt SanderRp4.099.900
DAYTON Combination Grinding & Sanding MachineRp6.199.900
Wipro Belt Sander MachineRp2.699.900
JET Combination Grinding & Sanding MachineRp28.999.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.699.900
INGCO Belt SanderRp2.499.900
TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Rp289.900
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
Makita Belt SanderRp3.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)